Shop BESA LIGHTING
See all product information
Create Account
Besa Riva 9 Pendant, Vanilla Matte, Black Finish, 1x 75W MAX E26 Base
- Mfr # 1TT-1511VM-BK
- Zoro # G815614031
product price:Â
$
815.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-1511VM-BK
- Zoro #
- G815614031
- UPC #
- 767893297305
- Country of Origin
- China
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Vanilla Matte
- Glass Color
- Ivory
- Damp/Wet Rating
- Damp
- Fixture Wattage
- 75W
- Material
- Brass/Steel
- Dimmable
- Yes
- Fixture Socket Type
- Medium base (E26)
- Pendant Maximum Drop (In Inches)
- 120 in
- Fixture Finish
- Black
- Bulb Shape
- A19
- UL or ETL Listing
- UL
- cUL or cETL Listing
- cUL
Dimensions
- Height
- 9 in
- Shade Diameter
- 5.125 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
The Riva 9 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Vanilla Matte glass is a light golden cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.