Besa Riva 9 Pendant, Vanilla Matte, Black Finish, 1x 9W LED

  • Mfr # 1JT-1511VM-LED-BK

  • Zoro # G415613786


product price:  $403.99
/ea
Free Shipping & Returns

Key Features

Finish
Vanilla Matte
Damp/Wet Rating
Damp
Rated Life
30000
Lumens
800
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-1511VM-LED-BK
Zoro #
G415613786
UPC #
767893289249
Country of Origin
China

Dimensions

Height
9 in
Shade Diameter
5.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Vanilla Matte
Damp/Wet Rating
Damp
Rated Life
30000
Lumens
800
Item
Pendant
Shade Material
Glass
Dimmable
Yes
Style
Contemporary
Voltage
120V
Color Temperature
3000K
Lighting Technology
LED
Glass Color
Ivory
Fixture Wattage
9W
Material
Brass/Steel
Number of Lights
1
Lamp Included
Yes
CRI
90+
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19

Description

The Riva 9 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Vanilla Matte glass is a light golden cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.