Besa Rocky Outdoor Pendant, White, Black Finish, 1x 60W MAX E26 Base

  • Mfr # OP-ROCKYWH-BK

  • Zoro # G115563053


product price:  $657.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Finish
White
Style
Contemporary
UL Listed
UL
Light Bulb Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP-ROCKYWH-BK
Zoro #
G115563053
UPC #
768997304869
Country of Origin
Türkiye

Dimensions

Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Diameter/Width (in Inches)
10 in
Shade Height (in Inches)
9.5 in

Details

Item
Pendant
Number of Lights
1
Finish
White
Style
Contemporary
UL Listed
UL
Light Bulb Wattage
60W
Shade Material
Glass
Dimmable
Yes
Pendant Maximum Drop (In Inches)
120 in
Material
Brass/Steel
Bulb Shape
A19
Fixture Finish
Black
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Glass/Shade Color
White
Installation Location Rating
Damp
Voltage
120V

Description

The Rocky White Pendant features a unique globe shade that melds the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.