
Besa Rocky Pendant, Copper, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-ROCKYCP-BK
Zoro # G215613917
product price: $526.50
/ea
Free Shipping & Returns
Key Features
Finish
Copper
Shade Material
Glass
Fixture Wattage
60W
Height
9.5 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-ROCKYCP-BK
Zoro #
G215613917
UPC #
767893294274
Country of Origin
Turkey
Dimensions
Height
9.5 in
Shade Diameter
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Finish
Copper
Shade Material
Glass
Fixture Wattage
60W
Dimmable
Yes
Item
Pendant
Damp/Wet Rating
Damp
Number of Lights
1
Style
Contemporary
Voltage
120V
Glass Color
Copper
Material
Brass/Steel
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Description
The Rocky Copper Pendant features a unique globe shade that melds the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.