
Besa Rocky Pendant, White, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-ROCKYWH-BK
Zoro # G715613905
product price: $526.50
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Material
Brass/Steel
Voltage
120V
Shade Diameter
10 in
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-ROCKYWH-BK
Zoro #
G715613905
UPC #
767893294298
Country of Origin
Turkey
Dimensions
Shade Diameter
10 in
Height
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Fixture Wattage
60W
Material
Brass/Steel
Voltage
120V
Glass Color
White
Item
Pendant
Finish
White
Dimmable
Yes
Style
Contemporary
Number of Lights
1
Damp/Wet Rating
Damp
Shade Material
Glass
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Description
The Rocky White Pendant features a unique globe shade that melds the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.