Besa Rocky Pendant, White, Black Finish, 1x 9W LED

  • Mfr # 1JT-ROCKYWH-LED-BK

  • Zoro # G515613938


product price:  $576.00
/ea
Free Shipping & Returns

Key Features

CRI
90+
Lamp Included
Yes
Style
Contemporary
Voltage
120V
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-ROCKYWH-LED-BK
Zoro #
G515613938
UPC #
767893294304
Country of Origin
Turkey

Dimensions

Shade Diameter
10 in
Height
9.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

CRI
90+
Lamp Included
Yes
Style
Contemporary
Voltage
120V
Dimmable
Yes
Item
Pendant
Rated Life
30000
Glass Color
White
Lumens
800
Finish
White
Damp/Wet Rating
Damp
Lighting Technology
LED
Number of Lights
1
Fixture Wattage
9W
Color Temperature
3000K
Shade Material
Glass
Material
Brass/Steel
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
Puck
Fixture Finish
Black

Description

The Rocky White Pendant features a unique globe shade that melds the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.