Besa Rocky Stem Pendant, Black, Black Finish, 1x 9W LED

  • Mfr # 1TT-ROCKYBK-LED-BK

  • Zoro # G315613800


product price:  $675.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Damp/Wet Rating
Damp
Fixture Wattage
9W
Lumens
800
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-ROCKYBK-LED-BK
Zoro #
G315613800
UPC #
768276301541
Country of Origin
Turkey

Dimensions

Shade Diameter
10 in
Height
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lamp Included
Yes
Damp/Wet Rating
Damp
Fixture Wattage
9W
Lumens
800
Material
Brass/Steel
Item
Pendant
Dimmable
Yes
Number of Lights
1
Color Temperature
3000K
Style
Contemporary
Finish
Black
Voltage
120V
Glass Color
Black
Rated Life
30000
Lighting Technology
LED
CRI
90+
Shade Material
Glass
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
Puck
Fixture Socket Type
GU24
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes

Description

The Rocky Black Pendant features a unique globe shade that melds the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.