Besa Rocky Stem Pendant, Copper, Black Finish, 1x 9W LED

  • Mfr # 1TT-ROCKYCP-LED-BK

  • Zoro # G015613674


product price:  $675.00
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Lamp Included
Yes
Lumens
800
CRI
90+
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-ROCKYCP-LED-BK
Zoro #
G015613674
UPC #
768278301563
Country of Origin
Turkey

Dimensions

Height
9.5 in
Shade Diameter
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Damp/Wet Rating
Damp
Lamp Included
Yes
Lumens
800
CRI
90+
Material
Brass/Steel
Lighting Technology
LED
Style
Contemporary
Rated Life
30000
Number of Lights
1
Item
Pendant
Dimmable
Yes
Shade Material
Glass
Fixture Wattage
9W
Voltage
120V
Color Temperature
3000K
Finish
Copper
Glass Color
Copper
Fixture Finish
Black
Bulb Shape
Puck
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
cUL or cETL Listing
cUL

Description

The Rocky Copper Pendant features a unique globe shade that melds the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.