
Besa Rocky Stem Pendant, White, Black Finish, 1x 60W MAX E26 Base
Mfr # 1TT-ROCKYWH-BK
Zoro # G015613698
product price: $625.50
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Style
Contemporary
Shade Material
Glass
Number of Lights
1
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-ROCKYWH-BK
Zoro #
G015613698
UPC #
768279301579
Country of Origin
Turkey
Dimensions
Shade Diameter
10 in
Height
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Dimmable
Yes
Style
Contemporary
Shade Material
Glass
Number of Lights
1
Finish
White
Item
Pendant
Material
Brass/Steel
Damp/Wet Rating
Damp
Glass Color
White
Voltage
120V
Fixture Wattage
60W
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Description
The Rocky White Pendant features a unique globe shade that melds the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.