Besa Rondo Pendant, Black, Black Finish, 1x 9W LED

  • Mfr # 1XT-RONDO-LED-BK

  • Zoro # G715614568


product price: $589.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Material
Brass/Aluminum
Lamp Included
Yes
Lighting Technology
LED
Shade Diameter
7.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-RONDO-LED-BK
Zoro #
G715614568
UPC #
768641304863
Country of Origin
China

Dimensions

Shade Diameter
7.875 in
Height
16.85 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Dimmable
Yes
Material
Brass/Aluminum
Lamp Included
Yes
Lighting Technology
LED
Finish
Black
Lumens
525
Style
Industrial
Color Temperature
3000K
Glass Color
Black
CRI
90+
Shade Material
Aluminum
Rated Life
30000
Item
Pendant
Damp/Wet Rating
Dry
Number of Lights
1
Fixture Wattage
9W
Voltage
12V
Bulb Shape
MR16
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Fixture Socket Type
GU5.3 Bi-pin
UL or ETL Listing
ETL

Description

Our Rondo metal shade LED Pendant is a contemporary aluminum design, with semi-specular alzak reflector for shielding the light source. The sleek trumpet-shaped design, along with the strong burst of focused downlight, makes this pendant ideal for task oriented applications in modern environments. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.