Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Sasha Mini Sconce, Amber Cloud, Black Finish, 1x60W E26 base

  • Mfr # 1WZ-757218-BK

  • Zoro # G615614477


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Shade Diameter
6.325 in
Fixture Voltage
120V
Height
7.125 in
Diameter
6.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-757218-BK
Zoro #
G615614477
UPC #
768339302171
Country of Origin
China

Dimensions

Shade Diameter
6.325 in
Height
7.125 in
Diameter
6.325 in
Height of Center (in Inches)
4.5 in
Shade Height (in Inches)
5.5 in
Extension/Depth (in Inches)
7.125 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Canopy/Fitter Height (in Inches)
4.75 in

Details

Item
Sconce
Style
Contemporary
Fixture Voltage
120V
Glass Color
Beige
Damp/Wet Rating
Damp
Mounting
Horizontal
Dimmable
Yes
Fixture Wattage
60W
Number of Bulbs
1
Finish
Amber Cloud
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Fixture Finish
Black
cUL or cETL Listing
cUL
Bulb Shape
A19
Shade Material
Glass
Material
Brass/Steel

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.