Besa, Sasha Mini Sconce, Amber Cloud, Black Finish, 1x9W LED

  • Mfr # 1WZ-757218-LED-BK

  • Zoro # G015614510


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Height
7.125 in
CRI
90+
Damp/Wet Rating
Damp
Shade Diameter
6.325 in
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WZ-757218-LED-BK
Zoro #
G015614510
UPC #
768340302184
Country of Origin
China

Dimensions

Height
7.125 in
Shade Diameter
6.325 in
Diameter
6.325 in
Shade Height (in Inches)
5.5 in
Height of Center (in Inches)
4.5 in
Extension/Depth (in Inches)
7.125 in
Canopy/Fitter Height (in Inches)
4.75 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in

Details

CRI
90+
Item
Sconce
Damp/Wet Rating
Damp
Fixture Voltage
120V
Lumens
800
Style
Contemporary
Finish
Amber Cloud
Color Temperature
3000K
Lamp Included
Yes
Glass Color
Beige
Dimmable
Yes
Lighting Technology
LED
Fixture Wattage
9W
Number of Bulbs
1
Mounting
Horizontal
Fixture Finish
Black
Shade Material
Glass
Life hours
30000
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Material
Brass/Steel
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.