Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Sasha Mini Sconce, Blue Cloud, Black Finish, 1x60W E26 base

  • Mfr # 1WZ-757286-BK

  • Zoro # G715614421


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Mounting
Horizontal
Number of Bulbs
1
Finish
Blue Cloud
Diameter
6.325 in
Glass Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-757286-BK
Zoro #
G715614421
UPC #
768343302211
Country of Origin
China

Dimensions

Diameter
6.325 in
Height
7.125 in
Shade Diameter
6.325 in
Height of Center (in Inches)
4.5 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Extension/Depth (in Inches)
7.125 in
Canopy/Fitter Height (in Inches)
4.75 in
Shade Height (in Inches)
5.5 in

Details

Item
Sconce
Mounting
Horizontal
Number of Bulbs
1
Finish
Blue Cloud
Glass Color
Blue
Fixture Voltage
120V
Style
Contemporary
Dimmable
Yes
Damp/Wet Rating
Damp
Fixture Wattage
60W
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Finish
Black
Shade Material
Glass
Material
Brass/Steel

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.