Besa, Sasha Mini Sconce, Blue Cloud, Black Finish, 1x9W LED

  • Mfr # 1WZ-757286-LED-BK

  • Zoro # G515614430


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Finish
Blue Cloud
Style
Contemporary
Lighting Technology
LED
Fixture Wattage
9W
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WZ-757286-LED-BK
Zoro #
G515614430
UPC #
768344302227
Country of Origin
China

Dimensions

Shade Diameter
6.325 in
Height
7.125 in
Diameter
6.325 in
Extension/Depth (in Inches)
7.125 in
Shade Height (in Inches)
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Height of Center (in Inches)
4.5 in
Canopy/Fitter Height (in Inches)
4.75 in

Details

Finish
Blue Cloud
Style
Contemporary
Lighting Technology
LED
Fixture Wattage
9W
Number of Bulbs
1
Glass Color
Blue
Damp/Wet Rating
Damp
CRI
90+
Item
Sconce
Fixture Voltage
120V
Color Temperature
3000K
Dimmable
Yes
Mounting
Horizontal
Lamp Included
Yes
Lumens
800
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Fixture Socket Type
GU24
Fixture Finish
Black
Shade Material
Glass
Material
Brass/Steel
Life hours
30000

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.