Besa, Sasha Mini Sconce, Carrera, Black Finish, 1x9W LED

  • Mfr # 1WZ-757219-LED-BK

  • Zoro # G815614413


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Height
7.125 in
Lighting Technology
LED
Damp/Wet Rating
Damp
Style
Contemporary
Finish
Carrera
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-757219-LED-BK
Zoro #
G815614413
UPC #
768342302205
Country of Origin
China

Dimensions

Height
7.125 in
Shade Diameter
6.325 in
Diameter
6.325 in
Shade Height (in Inches)
5.5 in
Canopy/Fitter Height (in Inches)
4.75 in
Extension/Depth (in Inches)
7.125 in
Height of Center (in Inches)
4.5 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in

Details

Lighting Technology
LED
Damp/Wet Rating
Damp
Style
Contemporary
Finish
Carrera
Dimmable
Yes
Fixture Wattage
9W
Lumens
800
Mounting
Horizontal
Color Temperature
3000K
Lamp Included
Yes
Number of Bulbs
1
Glass Color
White
CRI
90+
Fixture Voltage
120V
Item
Sconce
Life hours
30000
Fixture Socket Type
GU24
Shade Material
Glass
Material
Brass/Steel
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Black

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.