Besa, Sasha Mini Sconce, Honey, Black Finish, 1x9W LED

  • Mfr # 1WZ-7572HN-LED-BK

  • Zoro # G715614964


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Mounting
Horizontal
Finish
Honey
CRI
90+
Lamp Included
Yes
Diameter
6.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-7572HN-LED-BK
Zoro #
G715614964
UPC #
768346302249
Country of Origin
China

Dimensions

Diameter
6.325 in
Height
7.125 in
Shade Diameter
6.325 in
Extension/Depth (in Inches)
7.125 in
Shade Height (in Inches)
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Height of Center (in Inches)
4.5 in
Canopy/Fitter Height (in Inches)
4.75 in

Details

Mounting
Horizontal
Finish
Honey
Item
Sconce
CRI
90+
Lamp Included
Yes
Color Temperature
3000K
Fixture Wattage
9W
Style
Contemporary
Lumens
800
Dimmable
Yes
Lighting Technology
LED
Glass Color
Almond
Fixture Voltage
120V
Number of Bulbs
1
Damp/Wet Rating
Damp
Life hours
30000
Material
Brass/Steel
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
UL or ETL Listing
UL
Shade Material
Glass
Bulb Shape
A19
Fixture Socket Type
GU24

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.