Besa, Sasha Mini Sconce, Opal Matte, Black Finish, 1x9W LED

  • Mfr # 1WZ-757207-LED-BK

  • Zoro # G815614499


product price: $349.99
/ea
Free Shipping & Returns

Key Features

CRI
90+
Fixture Wattage
9W
Color Temperature
3000K
Fixture Voltage
120V
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-757207-LED-BK
Zoro #
G815614499
UPC #
768338302165
Country of Origin
China

Dimensions

Diameter
6.325 in
Shade Diameter
6.325 in
Height
7.125 in
Extension/Depth (in Inches)
7.125 in
Canopy/Fitter Height (in Inches)
4.75 in
Shade Height (in Inches)
5.5 in
Height of Center (in Inches)
4.5 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in

Details

CRI
90+
Fixture Wattage
9W
Color Temperature
3000K
Fixture Voltage
120V
Lighting Technology
LED
Lumens
800
Lamp Included
Yes
Number of Bulbs
1
Item
Sconce
Mounting
Horizontal
Style
Contemporary
Dimmable
Yes
Finish
Opal Matte
Glass Color
White
Damp/Wet Rating
Damp
Life hours
30000
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
GU24
Bulb Shape
A19
Shade Material
Glass
Material
Brass/Steel
cUL or cETL Listing
cUL

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.