Zoro Homepage

Besa, Sasha Mini Sconce, Red Cloud, Black Finish, 1x60W E26 base

  • Mfr # 1WZ-7572RC-BK

  • Zoro # G815614963


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Height
7.125 in
Fixture Voltage
120V
Diameter
6.325 in
Dimmable
Yes
Mounting
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-7572RC-BK
Zoro #
G815614963
UPC #
768347302255
Country of Origin
China

Dimensions

Height
7.125 in
Diameter
6.325 in
Shade Diameter
6.325 in
Extension/Depth (in Inches)
7.125 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Shade Height (in Inches)
5.5 in
Canopy/Fitter Height (in Inches)
4.75 in
Height of Center (in Inches)
4.5 in

Details

Fixture Voltage
120V
Dimmable
Yes
Item
Sconce
Mounting
Horizontal
Number of Bulbs
1
Damp/Wet Rating
Damp
Fixture Wattage
60W
Style
Contemporary
Finish
Red Cloud
Glass Color
Red
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Shade Material
Glass
Bulb Shape
A19
Material
Brass/Steel
cUL or cETL Listing
cUL
Fixture Finish
Black

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.