Besa, Sasha Mini Sconce, Red Cloud, Chrome Finish, 1x9W LED

  • Mfr # 1WZ-7572RC-LED-CR

  • Zoro # G615615030


product price: $315.00
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Fixture Voltage
120V
Number of Bulbs
1
Fixture Wattage
9W
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-7572RC-LED-CR
Zoro #
G615615030
UPC #
768350302280
Country of Origin
China

Dimensions

Diameter
6.325 in
Height
7.125 in
Shade Diameter
6.325 in
Height of Center (in Inches)
4.5 in
Shade Height (in Inches)
5.5 in
Canopy/Fitter Height (in Inches)
4.75 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Extension/Depth (in Inches)
7.125 in

Details

Lighting Technology
LED
Fixture Voltage
120V
Number of Bulbs
1
Fixture Wattage
9W
Dimmable
Yes
Lamp Included
Yes
Glass Color
Red
Finish
Red Cloud
Mounting
Horizontal
Style
Contemporary
Item
Sconce
Color Temperature
3000K
Lumens
800
Damp/Wet Rating
Damp
CRI
90+
Fixture Finish
Chrome
UL or ETL Listing
UL
Shade Material
Glass
Life hours
30000
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Material
Brass/Steel
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.