
Besa, Sasha Mini Sconce, Red Cloud, Satin Nickel Finish, 1x60W E26 base
Mfr # 1WZ-7572RC-SN
Zoro # G715614919
product price: $265.50
/ea
Free Shipping & Returns
Key Features
Shade Diameter
6.325 in
Number of Bulbs
1
Fixture Wattage
60W
Fixture Voltage
120V
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WZ-7572RC-SN
Zoro #
G715614919
UPC #
768352302301
Country of Origin
China
Dimensions
Shade Diameter
6.325 in
Height
7.125 in
Diameter
6.325 in
Canopy/Fitter Height (in Inches)
4.75 in
Height of Center (in Inches)
4.5 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Extension/Depth (in Inches)
7.125 in
Shade Height (in Inches)
5.5 in
Description
Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The vanity fixture is equipped with sleek arcing diecast lamp holders and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.