
Besa Sasha Pendant, Amber Cloud, Black Finish, 1x 40W MAX E12 Base
Mfr # 1BT-757218-BK
Zoro # G915614504
product price: $270.00
/ea
Free Shipping & Returns
Key Features
Height
5.5 in
Finish
Amber Cloud
Dimmable
Yes
Fixture Wattage
40W
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BT-757218-BK
Zoro #
G915614504
UPC #
767893289010
Country of Origin
China
Dimensions
Height
5.5 in
Shade Diameter
6.325 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Finish
Amber Cloud
Dimmable
Yes
Fixture Wattage
40W
Damp/Wet Rating
Damp
Shade Material
Glass
Glass Color
Beige
Number of Lights
1
Style
Contemporary
Item
Pendant
Material
Brass/Steel
Voltage
120V
Fixture Socket Type
E12 (Candelabra)
UL or ETL Listing
UL
Bulb Shape
B10
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Description
Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.