Besa Sasha Pendant, Amber Cloud, Black Finish, 1x 9W LED

  • Mfr # 1BT-757218-LED-BK

  • Zoro # G015614435


product price:  $319.50
/ea
Free Shipping & Returns

Key Features

Height
5.5 in
Style
Contemporary
Finish
Amber Cloud
Fixture Wattage
9W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1BT-757218-LED-BK
Zoro #
G015614435
UPC #
767893289027
Country of Origin
China

Dimensions

Height
5.5 in
Shade Diameter
6.325 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Style
Contemporary
Finish
Amber Cloud
Fixture Wattage
9W
Voltage
120V
Color Temperature
3000K
Glass Color
Beige
Number of Lights
1
Damp/Wet Rating
Damp
Rated Life
30000
Lighting Technology
LED
CRI
90+
Shade Material
Glass
Item
Pendant
Material
Brass/Steel
Lumens
800
Lamp Included
Yes
Dimmable
Yes
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.