Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Sasha Pendant, Blue Cloud, Black Finish, 1x 40W MAX E12 Base

  • Mfr # 1BT-757286-BK

  • Zoro # G515614409


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Blue
Shade Material
Glass
Damp/Wet Rating
Damp
Shade Diameter
6.325 in
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-757286-BK
Zoro #
G515614409
UPC #
767893289058
Country of Origin
Turkey

Dimensions

Shade Diameter
6.325 in
Height
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Glass Color
Blue
Shade Material
Glass
Item
Pendant
Damp/Wet Rating
Damp
Number of Lights
1
Finish
Blue Cloud
Style
Contemporary
Dimmable
Yes
Voltage
120V
Fixture Wattage
40W
Material
Brass/Steel
Fixture Finish
Black
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
E12 (Candelabra)
Bulb Shape
B10
UL or ETL Listing
UL

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.