Besa Sasha Pendant, Blue Cloud, Black Finish, 1x 9W LED

  • Mfr # 1BT-757286-LED-BK

  • Zoro # G015615050


product price: $319.50
/ea
Free Shipping & Returns

Key Features

Height
5.5 in
Damp/Wet Rating
Damp
Shade Material
Glass
Voltage
120V
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1BT-757286-LED-BK
Zoro #
G015615050
UPC #
767893289065
Country of Origin
Turkey

Dimensions

Height
5.5 in
Shade Diameter
6.325 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Damp/Wet Rating
Damp
Shade Material
Glass
Voltage
120V
Item
Pendant
Lamp Included
Yes
Color Temperature
3000K
Fixture Wattage
9W
Number of Lights
1
Lumens
800
Material
Brass/Steel
Style
Contemporary
Dimmable
Yes
Glass Color
Blue
CRI
90+
Rated Life
30000
Lighting Technology
LED
Finish
Blue Cloud
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
GU24
Bulb Shape
A19

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.