
Besa Sasha Pendant, Honey, Black Finish, 1x 40W MAX E12 Base
Mfr # 1BT-7572HN-BK
Zoro # G615614941
product price: $270.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
40W
Number of Lights
1
Finish
Honey
Shade Material
Glass
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BT-7572HN-BK
Zoro #
G615614941
UPC #
767893289072
Country of Origin
China
Dimensions
Height
5.5 in
Shade Diameter
6.325 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Fixture Wattage
40W
Number of Lights
1
Finish
Honey
Shade Material
Glass
Style
Contemporary
Glass Color
Almond
Material
Brass/Steel
Voltage
120V
Damp/Wet Rating
Damp
Item
Pendant
Dimmable
Yes
Bulb Shape
B10
cUL or cETL Listing
cUL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
E12 (Candelabra)
Description
Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.