Besa Sasha Pendant, Honey, Black Finish, 1x 9W LED

  • Mfr # 1BT-7572HN-LED-BK

  • Zoro # G415614943


product price:  $319.50
/ea
Free Shipping & Returns

Key Features

Finish
Honey
Material
Brass/Steel
Height
5.5 in
Shade Material
Glass
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1BT-7572HN-LED-BK
Zoro #
G415614943
UPC #
767893289089
Country of Origin
China

Dimensions

Height
5.5 in
Shade Diameter
6.325 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Honey
Material
Brass/Steel
Shade Material
Glass
Damp/Wet Rating
Damp
Glass Color
Almond
Style
Contemporary
CRI
90+
Dimmable
Yes
Color Temperature
3000K
Voltage
120V
Lumens
800
Number of Lights
1
Fixture Wattage
9W
Item
Pendant
Lamp Included
Yes
Rated Life
30000
Lighting Technology
LED
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Fixture Finish
Black
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.