
Besa Sasha Pendant, Opal Matte, Black Finish, 1x 40W MAX E12 Base
Mfr # 1BT-757207-BK
Zoro # G315614418
product price: $270.00
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Height
5.5 in
Shade Material
Glass
Style
Contemporary
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BT-757207-BK
Zoro #
G315614418
UPC #
767893288990
Country of Origin
China
Dimensions
Height
5.5 in
Shade Diameter
6.325 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Dimmable
Yes
Shade Material
Glass
Style
Contemporary
Glass Color
White
Finish
Opal Matte
Material
Brass/Steel
Damp/Wet Rating
Damp
Item
Pendant
Voltage
120V
Number of Lights
1
Fixture Wattage
40W
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
E12 (Candelabra)
Fixture Finish
Black
Bulb Shape
B10
cUL or cETL Listing
cUL
Description
Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.