Besa Sasha Pendant, Opal Matte, Black Finish, 1x 9W LED

  • Mfr # 1BT-757207-LED-BK

  • Zoro # G315614548


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
CRI
90+
Shade Diameter
6.325 in
Lumens
800
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-757207-LED-BK
Zoro #
G315614548
UPC #
767893289003
Country of Origin
China

Dimensions

Shade Diameter
6.325 in
Height
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lamp Included
Yes
CRI
90+
Lumens
800
Dimmable
Yes
Voltage
120V
Shade Material
Glass
Material
Brass/Steel
Lighting Technology
LED
Item
Pendant
Style
Contemporary
Finish
Opal Matte
Color Temperature
3000K
Glass Color
White
Fixture Wattage
9W
Rated Life
30000
Number of Lights
1
Damp/Wet Rating
Damp
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.