
Besa Sasha Pendant, Red Cloud, Bronze Finish, 1x 40W MAX E12 Base
Mfr # 1BT-7572RC-BR
Zoro # G215614990
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Dimmable
Yes
Shade Diameter
6.325 in
Shade Material
Glass
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BT-7572RC-BR
Zoro #
G215614990
UPC #
767893289102
Country of Origin
China
Dimensions
Shade Diameter
6.325 in
Height
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Pendant
Style
Contemporary
Dimmable
Yes
Shade Material
Glass
Damp/Wet Rating
Damp
Fixture Wattage
40W
Voltage
120V
Finish
Red Cloud
Number of Lights
1
Glass Color
Red
Material
Brass/Steel
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
E12 (Candelabra)
cUL or cETL Listing
cUL
Bulb Shape
B10
Fixture Finish
Bronze
Description
Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.