
Besa Sasha Pendant, Red Cloud, Satin Nickel Finish, 1x 40W MAX E12 Base
Mfr # 1BT-7572RC-SN
Zoro # G315615101
product price: $270.00
/ea
Free Shipping & Returns
Key Features
Glass Color
Red
Number of Lights
1
Height
5.5 in
Fixture Wattage
40W
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1BT-7572RC-SN
Zoro #
G315615101
UPC #
767893289140
Country of Origin
China
Dimensions
Height
5.5 in
Shade Diameter
6.325 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Glass Color
Red
Number of Lights
1
Fixture Wattage
40W
Damp/Wet Rating
Damp
Voltage
120V
Style
Contemporary
Item
Pendant
Material
Brass/Steel
Dimmable
Yes
Shade Material
Glass
Finish
Red Cloud
Bulb Shape
B10
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
E12 (Candelabra)
cUL or cETL Listing
cUL
Fixture Finish
Satin Nickel
Description
Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.