Besa Sasha Pendant, Red Cloud, Satin Nickel Finish, 1x 9W LED

  • Mfr # 1BT-7572RC-LED-SN

  • Zoro # G515615055


product price:  $319.50
/ea
Free Shipping & Returns

Key Features

CRI
90+
Shade Diameter
6.325 in
Shade Material
Glass
Style
Contemporary
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1BT-7572RC-LED-SN
Zoro #
G515615055
UPC #
767893289133
Country of Origin
China

Dimensions

Shade Diameter
6.325 in
Height
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

CRI
90+
Shade Material
Glass
Style
Contemporary
Dimmable
Yes
Lumens
800
Material
Brass/Steel
Number of Lights
1
Item
Pendant
Rated Life
30000
Voltage
120V
Damp/Wet Rating
Damp
Lighting Technology
LED
Fixture Wattage
9W
Color Temperature
3000K
Lamp Included
Yes
Finish
Red Cloud
Glass Color
Red
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Satin Nickel

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.