Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Sasha Vanity, Red Cloud, Satin Nickel Finish, 2x60W E26 base

  • Mfr # 2WZ-7572RC-SN

  • Zoro # G215614051


product price: $481.50
/ea
Free Shipping & Returns

Key Features

Height
7.125 in
Finish
Red Cloud
Fixture Wattage
60W
Diameter
14.5 in
Glass Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WZ-7572RC-SN
Zoro #
G215614051
UPC #
768706304869
Country of Origin
China

Dimensions

Height
7.125 in
Diameter
14.5 in
Height of Center (in Inches)
4.5 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Shade Height (in Inches)
5.5 in
Extension/Depth (in Inches)
7.125 in
Canopy/Fitter Height (in Inches)
4.75 in
Shade Diameter/Width (in Inches)
6.325 in

Details

Finish
Red Cloud
Fixture Wattage
60W
Glass Color
Red
Shade Material
Glass
Mounting
Horizontal
Item
Sconce
Dimmable
Yes
Voltage
120V
Style
Contemporary
Damp/Wet Rating
Damp
Number of Lights
2
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Finish
Satin Nickel
Fixture Socket Type
Medium base (E26)
Material
Brass/Steel

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The vanity fixture is equipped with sleek arcing diecast lamp holders and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.