Besa, Sasha Vanity, Red Cloud, Satin Nickel Finish, 3x60W E26 base

  • Mfr # 3WZ-7572RC-SN

  • Zoro # G515614744


product price:  $747.00
/ea
Free Shipping & Returns

Key Features

Finish
Red Cloud
Dimmable
Yes
Damp/Wet Rating
Damp
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3WZ-7572RC-SN
Zoro #
G515614744
UPC #
768746304867
Country of Origin
China

Dimensions

Diameter
22.4375 in
Height
7.125 in
Height of Center (in Inches)
4.5 in
Extension/Depth (in Inches)
7.125 in
Canopy/Fitter Height (in Inches)
4.75 in
Shade Diameter/Width (in Inches)
6.325 in
Shade Height (in Inches)
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in

Details

Finish
Red Cloud
Dimmable
Yes
Damp/Wet Rating
Damp
Voltage
120V
Number of Lights
3
Shade Material
Glass
Style
Contemporary
Glass Color
Red
Mounting
Horizontal
Fixture Wattage
60W
Item
Sconce
Fixture Finish
Satin Nickel
Material
Brass/Steel
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
UL or ETL Listing
UL

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.