Besa, Sasha Vanity, Red Cloud, Satin Nickel Finish, 3x9W LED

  • Mfr # 3WZ-7572RC-LED-SN

  • Zoro # G315614692


product price:  $895.50
/ea
Free Shipping & Returns

Key Features

Diameter
22.4375 in
Lighting Technology
LED
Voltage
120V
Color Temperature
3000K
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3WZ-7572RC-LED-SN
Zoro #
G315614692
UPC #
768745304868
Country of Origin
China

Dimensions

Diameter
22.4375 in
Height
7.125 in
Extension/Depth (in Inches)
7.125 in
Height of Center (in Inches)
4.5 in
Shade Height (in Inches)
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Canopy/Fitter Height (in Inches)
4.75 in
Shade Diameter/Width (in Inches)
6.325 in

Details

Lighting Technology
LED
Voltage
120V
Color Temperature
3000K
CRI
90+
Shade Material
Glass
Mounting
Horizontal
Glass Color
Red
Finish
Red Cloud
Style
Contemporary
Number of Lights
3
Dimmable
Yes
Lumens
800
Item
Sconce
Lamp Included
Yes
Damp/Wet Rating
Damp
Fixture Wattage
9W
Material
Brass/Steel
Fixture Socket Type
GU24
Fixture Finish
Satin Nickel
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Life hours
30000
UL or ETL Listing
UL

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The vanity fixture is equipped with sleek arcing diecast lamp holders and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.