
Besa Scope Pendant, Armagnac/Frost, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-6527EG-BK
Zoro # G115614212
product price:Â $398.99
/ea
Free Shipping & Returns
Key Features
Glass Color
Beige
Fixture Wattage
50W
Style
Contemporary
Material
Brass/Aluminum
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-6527EG-BK
Zoro #
G115614212
UPC #
768546304241
Country of Origin
China
Dimensions
Shade Diameter
2.375 in
Height
7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Glass Color
Beige
Fixture Wattage
50W
Style
Contemporary
Item
Pendant
Material
Brass/Aluminum
Dimmable
Yes
Finish
Armagnac/Frost
Number of Lights
1
Voltage
12V
Lamp Included
Yes
Damp/Wet Rating
Dry
Shade Material
Glass
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Fixture Socket Type
GU5.3 Bi-pin
Fixture Finish
Black
Bulb Shape
MR16
cUL or cETL Listing
cETL
Description
Scope is a compact cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Armagnac/Frost glass is a colored transparent borosilicate glass, with a frosting carefully applied to conceal the light source. The amber glow has an edgy display that exudes an energetic mood, while the frost glows brightly from the lamping. When lit this gives off a light that is functional and vibrant. This handcrafted glass uses a process where every glass is consistently produced using an extrusion, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.