
Besa Scope Pendant, Armagnac/Frost, Bronze Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-6527EG-BR
Zoro # G915614276
product price:Â $419.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Dry
Shade Diameter
2.375 in
Finish
Armagnac/Frost
Style
Contemporary
Material
Brass/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-6527EG-BR
Zoro #
G915614276
UPC #
768547304257
Country of Origin
China
Dimensions
Shade Diameter
2.375 in
Height
7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Pendant
Damp/Wet Rating
Dry
Finish
Armagnac/Frost
Style
Contemporary
Material
Brass/Aluminum
Number of Lights
1
Shade Material
Glass
Lamp Included
Yes
Glass Color
Beige
Dimmable
Yes
Voltage
12V
Fixture Wattage
50W
Fixture Finish
Bronze
Fixture Socket Type
GU5.3 Bi-pin
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
MR16
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Description
Scope is a compact cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Armagnac/Frost glass is a colored transparent borosilicate glass, with a frosting carefully applied to conceal the light source. The amber glow has an edgy display that exudes an energetic mood, while the frost glows brightly from the lamping. When lit this gives off a light that is functional and vibrant. This handcrafted glass uses a process where every glass is consistently produced using an extrusion, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.