Besa Scope Pendant, Armagnac/Frost, Satin Nickel Finish, 1x 5W LED

  • Mfr # 1XT-6527EG-LED-SN

  • Zoro # G315614180


product price:  $450.99
/ea
Free Shipping & Returns

Key Features

Finish
Armagnac/Frost
Lighting Technology
LED
Material
Brass/Aluminum
Voltage
12V
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-6527EG-LED-SN
Zoro #
G315614180
UPC #
768550304282
Country of Origin
China

Dimensions

Shade Diameter
2.375 in
Height
7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Armagnac/Frost
Lighting Technology
LED
Material
Brass/Aluminum
Voltage
12V
Lamp Included
Yes
Style
Contemporary
Number of Lights
1
Damp/Wet Rating
Dry
Glass Color
Beige
CRI
82+
Item
Pendant
Color Temperature
3000K
Shade Material
Glass
Dimmable
Yes
Rated Life
25000
Fixture Wattage
5W
Lumens
300
Fixture Finish
Satin Nickel
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
MR16
Fixture Socket Type
GU5.3 Bi-pin
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes

Description

Scope is a compact cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Armagnac/Frost glass is a colored transparent borosilicate glass, with a frosting carefully applied to conceal the light source. The amber glow has an edgy display that exudes an energetic mood, while the frost glows brightly from the lamping. When lit this gives off a light that is functional and vibrant. This handcrafted glass uses a process where every glass is consistently produced using an extrusion, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.