
Besa Scope Pendant, Clear/Frost, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-6524EC-BK
Zoro # G015613353
product price: $351.00
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Damp/Wet Rating
Dry
Shade Diameter
2.375 in
Lamp Included
Yes
Material
Brass/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-6524EC-BK
Zoro #
G015613353
UPC #
768534304123
Country of Origin
China
Dimensions
Shade Diameter
2.375 in
Height
4 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Dimmable
Yes
Damp/Wet Rating
Dry
Lamp Included
Yes
Material
Brass/Aluminum
Voltage
12V
Style
Contemporary
Shade Material
Glass
Finish
Clear/Frost
Fixture Wattage
50W
Number of Lights
1
Item
Pendant
Glass Color
Clear
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Bulb Shape
MR16
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
Fixture Socket Type
GU5.3 Bi-pin
Description
Scope is a compact cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Clear/Frost glass is a transparent borosilicate glass, with a frosting carefully applied to conceal the light source. The result is an edgy display that exudes an energetic mood, while the frost glows brightly from the lamping. When lit this gives off a light that is functional and vibrant. This handcrafted glass uses a process where every glass is consistently produced using an extrusion, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.