Zoro Homepage

Besa Scope Pendant, Clear/Frost, Black Finish, 1x 5W LED

  • Mfr # 1XT-6524EC-LED-BK

  • Zoro # G215614013


product price: $400.50
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Material
Brass/Aluminum
Finish
Clear/Frost
CRI
82+
Lumens
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-6524EC-LED-BK
Zoro #
G215614013
UPC #
768535304139
Country of Origin
China

Dimensions

Height
4 in
Shade Diameter
2.375 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Color Temperature
3000K
Material
Brass/Aluminum
Finish
Clear/Frost
CRI
82+
Lumens
300
Fixture Wattage
5W
Shade Material
Glass
Damp/Wet Rating
Dry
Voltage
12V
Lamp Included
Yes
Number of Lights
1
Item
Pendant
Style
Contemporary
Dimmable
Yes
Lighting Technology
LED
Glass Color
Clear
Rated Life
25000
Eco-Friendly (Y/N)
Yes
Bulb Shape
MR16
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Fixture Socket Type
GU5.3 Bi-pin
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in

Description

Scope is a compact cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Clear/Frost glass is a transparent borosilicate glass, with a frosting carefully applied to conceal the light source. The result is an edgy display that exudes an energetic mood, while the frost glows brightly from the lamping. When lit this gives off a light that is functional and vibrant. This handcrafted glass uses a process where every glass is consistently produced using an extrusion, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.