Besa Scope Pendant, Clear/Frost, Satin Nickel Finish, 1x 50W MAX GY6.35 Base

  • Mfr # 1XT-6527EC-SN

  • Zoro # G815614253


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Damp/Wet Rating
Dry
Height
7 in
Fixture Wattage
50W
Shade Diameter
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-6527EC-SN
Zoro #
G815614253
UPC #
768545304235
Country of Origin
China

Dimensions

Height
7 in
Shade Diameter
2.375 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
12V
Damp/Wet Rating
Dry
Fixture Wattage
50W
Dimmable
Yes
Material
Brass/Aluminum
Lamp Included
Yes
Style
Contemporary
Item
Pendant
Shade Material
Glass
Glass Color
Clear
Number of Lights
1
Finish
Clear/Frost
Fixture Finish
Satin Nickel
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Bulb Shape
MR16
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU5.3 Bi-pin

Description

Scope is a compact cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Clear/Frost glass is a transparent borosilicate glass, with a frosting carefully applied to conceal the light source. The result is an edgy display that exudes an energetic mood, while the frost glows brightly from the lamping. When lit this gives off a light that is functional and vibrant. This handcrafted glass uses a process where every glass is consistently produced using an extrusion, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.