Besa Scope Pendant, Clear/Frost, Satin Nickel Finish, 1x 5W LED

  • Mfr # 1XT-6527EC-LED-SN

  • Zoro # G215614341


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
2.375 in
CRI
82+
Height
7 in
Lumens
300
Glass Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-6527EC-LED-SN
Zoro #
G215614341
UPC #
768544304229
Country of Origin
China

Dimensions

Shade Diameter
2.375 in
Height
7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

CRI
82+
Lumens
300
Glass Color
Clear
Lamp Included
Yes
Finish
Clear/Frost
Lighting Technology
LED
Color Temperature
3000K
Voltage
12V
Rated Life
25000
Style
Contemporary
Fixture Wattage
5W
Number of Lights
1
Material
Brass/Aluminum
Shade Material
Glass
Item
Pendant
Dimmable
Yes
Damp/Wet Rating
Dry
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Satin Nickel
cUL or cETL Listing
cETL
Bulb Shape
MR16
Fixture Socket Type
GU5.3 Bi-pin

Description

Scope is a compact cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Clear/Frost glass is a transparent borosilicate glass, with a frosting carefully applied to conceal the light source. The result is an edgy display that exudes an energetic mood, while the frost glows brightly from the lamping. When lit this gives off a light that is functional and vibrant. This handcrafted glass uses a process where every glass is consistently produced using an extrusion, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.