
Besa Scope Pendant, Smoke/Frost, Bronze Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-6527ES-BR
Zoro # G915614214
product price:Â $419.99
/ea
Free Shipping & Returns
Key Features
Lamp Included
Yes
Voltage
12V
Fixture Wattage
50W
Style
Contemporary
Material
Brass/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-6527ES-BR
Zoro #
G915614214
UPC #
768553304319
Country of Origin
China
Dimensions
Height
7 in
Shade Diameter
2.375 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Lamp Included
Yes
Voltage
12V
Fixture Wattage
50W
Item
Pendant
Style
Contemporary
Material
Brass/Aluminum
Finish
Smoke/Frost
Number of Lights
1
Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Dry
Glass Color
Gray
Bulb Shape
MR16
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU5.3 Bi-pin
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL
Description
Scope is a compact cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Smoke/Frost glass is a colored transparent borosilicate glass, with a frosting carefully applied to conceal the light source. The glow has an edgy display that exudes an energetic mood, while the frost glows brightly from the lamping. When lit this gives off a light that is functional and vibrant. This handcrafted glass uses a process where every glass is consistently produced using an extrusion, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.