Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Scope Pendant, Smoke/Frost, Bronze Finish, 1x 5W LED

  • Mfr # 1XT-6527ES-LED-BR

  • Zoro # G215614143


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
2.375 in
Dimmable
Yes
Shade Material
Glass
Rated Life
25000
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-6527ES-LED-BR
Zoro #
G215614143
UPC #
768555304331
Country of Origin
China

Dimensions

Shade Diameter
2.375 in
Height
7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Dimmable
Yes
Shade Material
Glass
Rated Life
25000
Voltage
12V
Lumens
300
Damp/Wet Rating
Dry
Glass Color
Gray
Color Temperature
3000K
Material
Brass/Aluminum
Lamp Included
Yes
Item
Pendant
Lighting Technology
LED
Style
Contemporary
Finish
Smoke/Frost
CRI
82+
Number of Lights
1
Fixture Wattage
5W
Fixture Socket Type
GU5.3 Bi-pin
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Bulb Shape
MR16
UL or ETL Listing
ETL

Description

Scope is a compact cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Smoke/Frost glass is a colored transparent borosilicate glass, with a frosting carefully applied to conceal the light source. The glow has an edgy display that exudes an energetic mood, while the frost glows brightly from the lamping. When lit this gives off a light that is functional and vibrant. This handcrafted glass uses a process where every glass is consistently produced using an extrusion, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.