Zoro Homepage

Besa Skip Pendant, Natural, Black Finish, 1x 9W LED

  • Mfr # 1XT-SKIPNA-LED-BK

  • Zoro # G715614681


product price: $459.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Finish
Natural
Height
6 in
Style
Industrial
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-SKIPNA-LED-BK
Zoro #
G715614681
UPC #
768644304860
Country of Origin
China

Dimensions

Height
6 in
Shade Diameter
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Number of Lights
1
Finish
Natural
Style
Industrial
Voltage
12V
Fixture Wattage
9W
Lumens
525
Color Temperature
3000K
Item
Pendant
Shade Material
Concrete
Dimmable
Yes
Material
Brass/Aluminum
Lighting Technology
LED
Damp/Wet Rating
Dry
Glass Color
Gray
Rated Life
25000
Lamp Included
Yes
CRI
90+
UL or ETL Listing
ETL
Bulb Shape
MR16
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU5.3 Bi-pin
Fixture Finish
Black
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in

Description

Our four sided geometrically-shaped Skip natural mini pendant is equipped with a cement-based angle cut shade, while concealing a focused light source for effective task lighting. Produced from natural elements and industrially inspired, this pendant offers a look that will easily merge into the recent urban decorating trend. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.