
Besa Spa Sconce, Black/Clear Glass, 1x75W Medium base
Mfr # SPA-BK
Zoro # G415563074
product price: $189.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
9.5 in
Finish
Black
Glass Color
Black
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPA-BK
Zoro #
G415563074
UPC #
769025304868
Country of Origin
China
Dimensions
Height
9.5 in
Height of Center (in Inches)
4.75 in
Shade Height (in Inches)
9.5 in
Extension/Depth (in Inches)
5 in
Diameter/Width (in Inches)
6 in
Shade Diameter/Width (in Inches)
6 in
Shade Length/Depth (in Inches)
4.75 in
Details
Item
Outdoor
Voltage
120V
Finish
Black
Glass Color
Black
Dimmable
Yes
Mounting
Horizontal or Vertical
Fixture Wattage
75W
Damp/Wet Rating
Wet
Number of LEDs
1
Shade Material
Glass
Bulb Shape
A19
Fixture Finish
Black
Material
Aluminum
Fixture Socket Type
Medium base (E26)
Style
Contemporary
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Description
Experience the allure of our Spa luminaire, which boasts a handpainted European glass diffuser. The luminaire is skillfully crafted with a semi-translucent white finish enhancing its light output and creating a captivating glow. While the opaque black hand-painted finish provide a glare-free illumination with directional effect. While suitable for outdoor use, the design of these luminaires easily translate into interior use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.