Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Spa Sconce, Bronze/Clear Glass, 1x7W LED Filament

  • Mfr # SPA-LED-BR

  • Zoro # G715563040


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
9.5 in
Lumens
800
Finish
Bronze
Glass Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPA-LED-BR
Zoro #
G715563040
UPC #
769028304865
Country of Origin
China

Dimensions

Height
9.5 in
Diameter/Width (in Inches)
6 in
Shade Diameter/Width (in Inches)
6 in
Height of Center (in Inches)
4.75 in
Extension/Depth (in Inches)
5 in
Shade Height (in Inches)
9.5 in
Shade Length/Depth (in Inches)
4.75 in

Details

Item
Outdoor
Voltage
120V
Lumens
800
Finish
Bronze
Glass Color
Bronze
Mounting
Horizontal or Vertical
Lamp Included
Yes
Color Temperature
3000K
Fixture Wattage
7W
Number of LEDs
1
Lighting Technology
LED
Dimmable
Yes
Rated Life
15000
Damp/Wet Rating
Wet
CRI
80+
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Material
Aluminum
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Shade Material
Glass
Fixture Finish
Bronze
Style
Contemporary

Description

Experience the allure of our Spa luminaire, which boasts a handpainted European glass diffuser. The luminaire is skillfully crafted with a semi-translucent white finish enhancing its light output and creating a captivating glow. While the opaque black hand-painted finish provide a glare-free illumination with directional effect. While suitable for outdoor use, the design of these luminaires easily translate into interior use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.