Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Spa Sconce, White/Clear Glass, 1x7W LED Filament

  • Mfr # SPA-LED-WH

  • Zoro # G515563035


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
9.5 in
Lumens
800
Finish
White
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPA-LED-WH
Zoro #
G515563035
UPC #
769029304864
Country of Origin
China

Dimensions

Height
9.5 in
Shade Height (in Inches)
9.5 in
Height of Center (in Inches)
4.75 in
Extension/Depth (in Inches)
5 in
Shade Length/Depth (in Inches)
4.75 in
Shade Diameter/Width (in Inches)
6 in
Diameter/Width (in Inches)
6 in

Details

Item
Outdoor
Voltage
120V
Lumens
800
Finish
White
Glass Color
White
Damp/Wet Rating
Wet
Dimmable
Yes
CRI
80+
Fixture Wattage
7W
Number of LEDs
1
Color Temperature
3000K
Rated Life
15000
Lighting Technology
LED
Mounting
Horizontal or Vertical
Lamp Included
Yes
Fixture Finish
White
Style
Contemporary
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Shade Material
Glass
Material
Aluminum

Description

Experience the allure of our Spa luminaire, which boasts a handpainted European glass diffuser. The luminaire is skillfully crafted with a semi-translucent white finish enhancing its light output and creating a captivating glow. While the opaque black hand-painted finish provide a glare-free illumination with directional effect. While suitable for outdoor use, the design of these luminaires easily translate into interior use. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.