
Besa Spazio Pendant, Gold/Frost, Black Finish, 1x 35W MAX GY6.35 Base
Mfr # 1XT-6294GD-BK
Zoro # G415613403
product price: $531.00
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Dry
Glass Color
Gold
Voltage
12V
Dimmable
Yes
Number of Lights
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-6294GD-BK
Zoro #
G415613403
UPC #
768530304080
Country of Origin
Türkiye
Dimensions
Height
2.5 in
Shade Diameter
8.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Damp/Wet Rating
Dry
Glass Color
Gold
Voltage
12V
Dimmable
Yes
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Lamp Included
Yes
Item
Pendant
Finish
Gold/Frost
Material
Brass/Aluminum
Fixture Wattage
35W
UL or ETL Listing
ETL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Bulb Shape
T4
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes
Description
The Spazio Gold/Frost pendant features two softly radiused glasses, fused together to create a refined contemporary look. Our transparent gold prismatic top glass is internally stippled with a contemporary polished outer finish, while the bottom glass has been softly frosted on the outer surface. The result is tranquil bottom glow with a low key harmonious display that exudes a warm mood, contrasted by a dazzling optical effect created by the highly refracting top glass. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.