Besa Spazio Pendant, Opal Glossy, Black Finish, 1x 50W MAX GY6.35 Base

  • Mfr # 1XT-629406-BK

  • Zoro # G815613485


product price:  $531.00
/ea
Free Shipping & Returns

Key Features

Height
2.5 in
Lamp Included
Yes
Shade Material
Glass
Number of Lights
1
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-629406-BK
Zoro #
G815613485
UPC #
768524304027
Country of Origin
Germany

Dimensions

Height
2.5 in
Shade Diameter
8.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Fixture Wattage
50W
Lamp Included
Yes
Shade Material
Glass
Number of Lights
1
Item
Pendant
Voltage
12V
Glass Color
White
Damp/Wet Rating
Dry
Style
Contemporary
Material
Brass/Aluminum
Dimmable
Yes
Finish
Opal Glossy
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GY6.35 Bi-pin
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes

Description

The Spazio pendant features two softly radiused glasses, fused together to create a refined contemporary look. Our Opal Glossy glass is a opal cased glass with a contemporary polished finish and opal inner layer. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.