Besa Spazio Pendant, Opal Glossy, Black Finish, 1x 5W LED

  • Mfr # 1XT-629406-LED-BK

  • Zoro # G715613479


product price:  $580.50
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Style
Contemporary
Shade Diameter
8.75 in
Lamp Included
Yes
Lumens
550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-629406-LED-BK
Zoro #
G715613479
UPC #
768525304033
Country of Origin
Germany

Dimensions

Shade Diameter
8.75 in
Height
2.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
12V
Fixture Wattage
5W
Style
Contemporary
Lamp Included
Yes
Lumens
550
Damp/Wet Rating
Dry
Rated Life
25000
Finish
Opal Glossy
Glass Color
White
Item
Pendant
Dimmable
Yes
Number of Lights
1
Lighting Technology
LED
Color Temperature
3000K
CRI
90+
Shade Material
Glass
Material
Brass/Aluminum
Fixture Socket Type
GY6.35 Bi-pin
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Bulb Shape
T4
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL

Description

The Spazio pendant features two softly radiused glasses, fused together to create a refined contemporary look. Our Opal Glossy glass is a opal cased glass with a contemporary polished finish and opal inner layer. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.